ROHL®

Perrin & Rowe® Edwardian Single Handle Kitchen Faucet in English Bronze

Part #RU4747EB2  |  Manufacturer Part #U.4747EB-2

Color/Finish:
English Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Insulated brass side spray
  • Flow rate: 1.8 gpm
  • Spout height: 11"
  • Spout reach: 11"
  • Ceramic disc control cartridge
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Two hole installation
  • Lever handle
  • Requires 2 1/2" clearance from backsplash to center of faucet hole
  • 3/8" female compression connections

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Perrin & Rowe® Edwardian

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Faucet Connection: Female Compression

Faucet Connection Size: 3/8 in

Faucet Height: 11 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-3/4 in

NSF Certified: No

Number of Holes: 2 Hole

Side Spray: Yes

Spout Height: 8-1/4 in

Spout Reach: 11 in

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No