Two Handle Bathroom Sink Faucet in Inca Brass
This product has been replaced by
Manufacturer Part #U.3791X-EG/TO-2
Edwardian Two Handle Bathroom Sink Faucet in Inca Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc control cartridges
- Flow rate: 1.2 gpm
- Wall mount spout: 7" with 1/2" female inlet
- Brass construction
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Edwardian
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1 in
- Spout Reach:
- 7 in
- Spout Type:
- Column, Fixed
- Trim Only:
- No
- WaterSense Labeled:
- No