Extension Deck Pillar Union in Polished Nickel
Extension Deck Pillar Union in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4" center to center
- For use with U3530L, U3531X, U3535L, U3536X tub fillers
- Height: 4-1/2"
- 9.039297 NPSM to NPT adaptor available
- U.6399 3" extension unions available to lift height of tub filler
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Tub Filler Union
- Fits Model:
- U.3530L, U.3531X, 3535L, U.3536X, U.3018LSP, U.3018LS, U.3019X
- Installation Type:
- Deck Mount
- Length:
- 4 in