58 in. Hand Shower Hose in Polished Nickel

You last purchased this on
 
Perrin & Rowe

58 in. Hand Shower Hose in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

58 in. Hand Shower Hose in Polished Nickel

  • Fast #
  • Part #R928385PN
  • Item #2119200
  • Manufacturer Part #9.28385PN
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Perrin & Rowe® 58" metal hose for hand-shower to all exposed systems.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Part Type:
Shower Hose
Fits Brand:
ROHL
Fits Model:
U.5846
Hose Length:
58 in
IAPMO Listed -:
No
Length:
60 in
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No