ROHL®

Perrin & Rowe® Hand Shower in Polished Chrome

Part #RU5373NAPC  |  Manufacturer Part #U.5373NAPC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with exposed thermostatic valve
  • Ceramic disc cartridge
  • Please note, position the lever on the right with the outlet pointing down on the left
  • 58" hose

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Perrin & Rowe®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Wall Mount

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Trim Only: No

WaterSense Labeled: No