ROHL® Perrin & Rowe® Inline Filter for Rohl U.1420LS Triflow Faucets

RU18122

Brand Model Compatibility

U.1420LS Triflow Faucet

$522.02

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For replacement filter, order FRX02
  • Includes adaptor to 1/4" compression
  • Includes housing, wall mount bracket, connections, and Katadyn filter
  • Includes remote shut-off for quick change of cartridge
  • Installed under deck
  • Supply inlet hose: 1/2"
  • Supply outlet hose: 3/8"

SPECIFICATIONS

Brand Model Compatibility
U.1420LS Triflow Faucet
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1/4 in x 3/8 in
Flow Rate
1.28 gpm
Height
11-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday