C-Spout Hot Water Faucet in Polished Nickel
This product has been replaced by
Manufacturer Part #U.1323LS-PN-2
C-Spout Hot Water Faucet in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Offers enhanced safety with special spring cartridge
- Long lasting brass construction
- Hot water faucet only
- Five-year warranty
- Swivel spout for ease of filling containers
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- .5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- C-Spout
- Trim Only:
- No