ROHL®

Perrin & Rowe® Kitchen Faucet with Double Cross Handle in Satin Nickel

Part #RU4775X2  |  Manufacturer Part #U.4775X-STN-2

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass construction
  • Insulated brass side spray
  • Supplies: 1/2" NPSM
  • Spout height: 10-1/2"
  • Spout reach: 9"
  • Swivel spout
  • Ceramic disc control cartridge
  • Flow rate: 1.8 gpm
  • Hole size: 1-3/8"
  • Installation depth on deck: 1-3/4"

Lead Law Compliant

Documents

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Center Size: 6 in - 16 in

Collection: Perrin & Rowe®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

Handle Type: Cross

Installation Type: Deck Mount

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: Brass

Number of Handles: Two Handle

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 8 in

Spout Reach: 9 in

Spout Type: High Arc

Trim Only: No