Kitchen Faucet with Triple Lever Handle in Satin Nickel

You last purchased this on
 
Perrin & Rowe

Kitchen Faucet with Triple Lever Handle in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Kitchen Faucet with Triple Lever Handle in Satin Nickel

  • Fast #
  • Part #RU1520LSSTN2
  • Item #4128460
  • Manufacturer Part #U.1520LS-STN-2
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Broken neck spout
  • Ceramic disc control cartridges
  • Insulated brass side spray
  • Faucet made in England and filter made in Switzerland
  • Spout height: 12"
  • Flow rate: filtered water .5 gpm, hot and cold water 1.5 gpm @ 45 psi
  • Spout reach: 8-5/8"
  • Installation depth on deck: 1-3/4"
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
12 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
12 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Side Spray:
Yes
Spout Height:
8-1/2 in
Spout Reach:
8-5/8 in
Spout Type:
Swivel
Trim Only:
No