ROHL® Perrin & Rowe® Kitchen Single Handle Kitchen Faucet

RU47462

Manufacturer Part #: U.4746PN-2

Color/Finish

Starting at $1,459.42

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 3/8" female compression connections
  • Ceramic disc control cartridge
  • Flow rate: 1.8 gpm
  • Insulated brass side spray
  • Lever handle
  • One or 2 hole installation
  • Requires 2 1/2" clearance from backsplash to center of faucet hole
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Spout height: 11"
  • Spout reach: 9"

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Perrin & Rowe® Kitchen
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Height
11 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
Installation Type
Deck Mount
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
Yes
Spout Height
8-1/4 in
Spout Reach
9 in
Spout Type
High Arc
Trim Only
No
Width
4-11/16 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday