ROHL® Perrin & Rowe® Kitchen Two Handle Bridge Kitchen Faucet in English Bronze

RU4756LEB2

Manufacturer Part #: U.4756L-EB-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Spout height: 10-1/2"
  • Spout reach: 9"
  • Three-hole installation
  • Swivel spout
  • Quarter-turn ceramic disc valve
  • Includes matching side spray
  • Hot and cold mix at the side spray
  • CNC machined
  • CNC machined
  • 3/8" female compression connections

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
8 in
Collection
Perrin & Rowe® Kitchen
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
10-1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Bridge
Faucet Valve Type
Quarter Turn Ceramic Disc
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
Yes
Spout Reach
9 in
Spout Type
High Arc, Swivel
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday