Multi Function Showerhead in English Bronze
Multi Function Showerhead in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connection: 1/2" female
- Swivel connection
- Multi-function spray patterns
- Flow rate: 1.75 gpm
- Inlet: 1/2" female with swivel connection
- ABS construction
- Anti-calcium components
- Flow rate: restricted to 2.5 gpm
- Flow rate 1.75 GPM
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Diameter:
- 3-5/8 in
- Faucet Connection:
- Female Swivel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3-7/8 in
- Shape:
- Round
- Shower Arm Reach:
- 3-7/8 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Champagne, Massage
- WaterSense Labeled:
- No