Multi Function Hand Shower in Polished Nickel
Multi Function Hand Shower in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 59" flexible metal hose and 3-function hand shower
- Brass construction with ABS hand shower
- Bar is equipped with an adjustable slide
- Brass construction with ABS hand-shower
- Wall outlet for hose and hand-shower required, order E824
- - A40/1: Flexible 59" metal hose
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 1 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 28-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 2 gpm
- Handle Material:
- Aluminum
- Height:
- 28-5/16 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Length:
- 26-5/16 in
- Light Bulb Type:
- LED
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Multifunction
- WaterSense Labeled:
- No