ROHL®

Perrin & Rowe® Multi Function Showerhead in Inca Brass

Part #RU5800IB  |  Manufacturer Part #U.5800IB

Color/Finish:
Inca Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Perrin & Rowe®

Color Finish: Inca Brass

Color Finish Category: Brass Tones

Diameter: 3-5/8 in

End Connection 1: Female Inlet

End Connections: Female Inlet

Faucet Connection: Female Inlet

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 3-7/8 in

IAPMO Listed: No

Length: 3-7/8 in

Material: Plastic

Material Type: ABS

NSF Certified: No

Shape: Round

Shower Arm Reach: 3-7/8 in

Showerhead Flow Rate: 1.75

Showerhead Function: Multi

WaterSense Labeled: No