21-1/4 x 18 in. Round Undermount Bathroom Sink in White
21-1/4 x 18 in. Round Undermount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Undermount only
- External dimensions: 20-1/4" x 16-3/4"
- Vitreous china
- Dimensions listed are +/- 1/4"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center Rear
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 21-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Round
- Sink Bowl Size:
- 18-5/8 in x 15-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Width:
- 18 in