ROHL®

Perrin & Rowe® Pair of Straight Deck Unions for Bridge Faucet in Polished Chrome

Part #RU6794APC2  |  Manufacturer Part #U.6794APC-2

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Supplies: 1/2" NPSM with 1/2" NPT adaptors
  • Maximum cutout: 1"
  • Brass construction
  • Installation depth on deck: 1-3/4"
  • CNC machined
  • 1 3/4" max. installation depth on deck
  • CNC machined

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: U.4790X or U.4791L Bridge Faucets

Collection: Perrin & Rowe®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Part Type: Deck Union

Installation Type: Deck Mount

Lead Law Compliance Level: Compliant Not Certified

Length: 2-3/8 in

Material: Brass