ROHL®

Perrin & Rowe Pair Open Front Eccentric Deck Union for Rohl U4790X or U4791L Bridge Faucets

Part #RU6793STN2  |  Manufacturer Part #U.6793STN-2

Brand Model Compatibility:

U.4790X or U.4791L Bridge Faucets
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3/8" female compression connections
  • 2 3/4" high
  • 1 1/4" projection
  • Priced per set of 2
  • 2 3/8" max. depth on deck
  • 16 3/4" height from deck to top of U.4790X or U.4791L spout
  • 1" max. cutout
  • Not for use with U.4718X or U.4719L
  • Use with U.4790X or U.4791L bridge kitchen faucets
  • Brass construction

Lead Law Compliant

Specifications

Brand Model Compatibility: U.4790X or U.4791L Bridge Faucets

Collection: Perrin & Rowe

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Part Type: Deck Union

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass