Quarter Turn Cartridge for U.3975LS
Quarter Turn Cartridge for U.3975LS
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perrin and Rowe® 3/4 in valve with quarter-turn clockwise opening for cold side lever handle
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- U.3975LS
- Cartridge Type:
- Quarter Turn
- Faucet Part Type:
- Cartridge
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No