1-Hook Robe Hook in Polished Chrome

You last purchased this on
 
Perrin & Rowe

Georgian Era™ 1-Hook Robe Hook in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Georgian Era™ 1-Hook Robe Hook in Polished Chrome

  • Fast #
  • Part #RU6621APC
  • Item #3065794
  • Manufacturer Part #U.6621APC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass construction
  • Projection: 2-3/4"
  • Includes mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Georgian Era™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/4 in
Hardware Included:
Yes
Height:
2-1/2 in
IAPMO Listed -:
No
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Overall Height:
2-1/2 in
Overall Width:
2 in
Projection:
2-3/4 in
Style:
Traditional
Width:
2 in