2-Hook Robe Hook in Polished Chrome
Georgian Era™ 2-Hook Robe Hook in Polished Chrome
Frequently Purchased Together
Product Details
- Includes mounting hardware
- Projection: 1-3/8"
- Double robe hook
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Georgian Era™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/8 in
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Overall Height:
- 2 in
- Overall Width:
- 2-3/4 in
- Projection:
- 1-3/8 in
- Style:
- Traditional
- Width:
- 2-3/4 in