ROHL®
Perrin & Rowe® Shower Bar with Integrated Volume Control and Outlet in Satin Nickel
Part #RU5535STN | Manufacturer Part #U.5535STN
Product Details
- Adjustable hand shower holder
- Adjustable sliding rail with lever handle
- Quarter-turn ceramic disc control cartridge
- Hose connection outlet: 1/2" male
- On and off valve inlet: 3/4" NPT
- 1/2" NPT inlet on the volume control
- 1/4-turn ceramic disc control cartridge
Documents
Specifications
ADA Compliant: No
Collection: Perrin & Rowe®
End Connections: NPT
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Height: 24-19/50 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Height: 24-19/50 in
IAPMO Listed: No
Installation Type: Wall Mount
NSF Certified: No
WaterSense Labeled: No