Brass Side Spray for U.4746;U.4766;U.4702 Edwardian Single Lever Single Hole Kitchen Faucets in Polished Chrome

You last purchased this on
 
Perrin & Rowe

Brass Side Spray for U.4746;U.4766;U.4702 Edwardian Single Lever Single Hole Kitchen Faucets in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Brass Side Spray for U.4746;U.4766;U.4702 Edwardian Single Lever Single Hole Kitchen Faucets in Polished Chrome

  • Fast #
  • Part #R927776PN
  • Item #2118968
  • Manufacturer Part #9.27776PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Side Spray
Installation Type:
Deck Mount
Material:
Brass