ROHL®

Perrin & Rowe® Single Cross Handle Pressure Balancing Valve Trim with Integrated Volume Control in Polished Nickel (Less Diverter)

Part #RU6700XPN  |  Manufacturer Part #U.6700X-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cross handle
  • Trim for concealed pressure balance rough valve with volume control without diverter
  • Brass construction
  • Rotate handle clockwise for hot, counterclockwise for cold
  • Move handle up for on, down for off
  • Trim only
  • Must order R2012D rough valve to complete
  • See page 301 for rough info

Specifications

ADA Compliant: No

Application: Residential

Collection: Perrin & Rowe®

Faucet Height: 7-1/8 in

Faucet Valve Type: Tub & Shower Volume Control Valve

Height: 7-1/8 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

Valve Type: Tub & Shower Volume Control Valve

WaterSense Labeled: No

Width: 7-1/8 in