Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

You last purchased this on
 
Perrin & Rowe

Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #RU5566XSTNTO
  • Item #2439937
  • Manufacturer Part #U.5566X-STN/TO
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Temperature control includes pre-set safety stop with override
  • Trim only
  • Round plate and temperature control
  • See page 303 for rough info
  • 1 1/4" extension kit available, order part # U.3550
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Escutcheon Height:
7-3/4 in
Escutcheon Width:
7-3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No