Single Function Body Spray in English Bronze
Single Function Body Spray in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Directional control: 45° swivel
- Single function spray pattern
- Flow rate 1.7 GPM
- Connection: 1/2"
- Flow rate: 1.7 gpm
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Body Spray Flow Rate:
- 1.8 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Diameter:
- 1-1/2 in
- Escutcheon Width:
- 2 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Function:
- Single
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No