Single Handle Kitchen Faucet with Side Spray in Polished Chrome

You last purchased this on
 
Perrin & Rowe

Scossa Single Handle Kitchen Faucet with Side Spray in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Scossa Single Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #RU4846LSAPC2
  • Item #4127716
  • Manufacturer Part #U.4846LS-APC-2
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout height: 15"
  • Spout reach: 9"
  • Quarter-turn ceramic disc valve
  • 1.8 GPM
  • Maximum deck thickness: 1-3/4"
  • Requires 2-1/2" clearance from backsplash
  • Flow rate: 1.8 gpm
  • Two hole installation
  • 3/8" female compression connections
  • Requires 2 1/2" clearance from backsplash
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Scossa
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
15 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
Yes
Spout Height:
9 in
Spout Reach:
9 in
Spout Type:
High Arc
Spray Type:
Rain
Supply Lines Included:
Yes
UL Listed:
No