Single Handle Lever Handle Water Filter Faucet in Polished Nickel
Single Handle Lever Handle Water Filter Faucet in Polished Nickel
Frequently Purchased Together
Product Details
- Ceramic disc control cartridge
- Maximum deck thickness: 1-3/4"
- Lever handle
- Order U.1812-2 filter system to complete
- 1 3/4" max. installation depth on deck
- Filtered water .5 GPM at 45 PSI
- Filtered water flow rate: .5 gpm at 45 psi
- Not suitable for R.O. systems or instant hot systems
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dispenser Type:
- Cold Only
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7 in
- Spout Reach:
- 5 in
- Spout Type:
- Swivel