ROHL® Perrin & Rowe® Single Handle Lever Handle Water Filter Faucet in Satin Nickel

RU1621LSTN2

Manufacturer Part #: U.1621L-STN-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lever handle
  • Ceramic disc control cartridge
  • Maximum deck thickness: 1-3/4"
  • Not suitable for R.O. systems or instant hot systems
  • Filtered water flow rate: .5 gpm at 45 psi
  • 1 3/4" max. installation depth on deck
  • Filtered water .5 GPM at 45 PSI
  • Order U.1812-2 filter system to complete

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe®
Faucet Height
9 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
5 in
Spout Type
Swivel
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday