Single Handle Bar Faucet in English Brass
Single Handle Bar Faucet in English Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Ceramic disc control cartridge
- Metal lever
- Requires 2-1/2" clearance from backsplash to center of faucet hole
- Swivel C-spout reach: 6"
- Flow rate: 1.8 gpm
- CNC machined
- Installation depth on deck: 1-3/4"
- 3/8" female compression connections
- Requires 2 1/2" clearance from backsplash to center of faucet hole
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- English Brass
- Deck Plate Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 10-1/4 in
- Spout Reach:
- 6 in
- Spout Type:
- Swivel
- WaterSense Labeled:
- No