ROHL®

Perrin & Rowe® Single Lever Handle Cold Filter Faucet in Inca Brass

Part #RUKIT1621LIB2  |  Manufacturer Part #U.KIT1621L-IB-2

Color/Finish:
Inca Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal lever handle
  • Ceramic disc control cartridge
  • Not suitable for R.O. systems or instant hot systems
  • Swivel spout reach: 5"
  • Overall height: 9"
  • Installation depth on deck: 1-3/4"
  • Filtered water flow rate: .5 gpm at 45 psi
  • Faucet made in England and filter made in Switzerland

Lead Law Compliant

Documents

Specifications

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Perrin & Rowe®

Color Finish: Inca Brass

Color Finish Category: Brass Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: .5 gpm

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 7 in

Spout Reach: 5 in

Spout Type: Swivel

Trim Only: No