Single Lever Handle Pressure Balancing Valve Trim with Integrated Volume Control in Polished Chrome (Less Diverter)

You last purchased this on
 
Perrin & Rowe

Single Lever Handle Pressure Balancing Valve Trim with Integrated Volume Control in Polished Chrome (Less Diverter)

  • Fast #
  • Part #RU6700LSAPC
  • Item #3771187
  • Manufacturer Part #U.6700LS-APC
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Single Lever Handle Pressure Balancing Valve Trim with Integrated Volume Control in Polished Chrome (Less Diverter)

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim for concealed pressure balance rough valve with volume control without diverter
  • Brass construction
  • Metal lever handle
  • Must order R2012D rough valve to complete
  • Trim only
  • Metal levers with porcelain caps are not available (LSP)
  • Move handle up for on, down for off
  • Rotate handle clockwise for hot, counterclockwise for cold
  • See page 301 for rough info
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
7-1/8 in
Height:
7-1/8 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
7-1/8 in