ROHL®

Perrin & Rowe® Spray Head in English Bronze

Part #R927776EB  |  Manufacturer Part #9.27776EB

Color/Finish:
English Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: [U.4746, U.4766, U.4702, U.4707X, U.4710, U.4735X, U.4736L, U.4718X, U.4719L, U.4755X, U.4756L, U.4775X, U.4776L Kitchen Faucets]

CARB OTC LEED Compliant: No

Collection: Perrin & Rowe®

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Side Spray

GSA Approved: No

IAPMO Listed: No

Material: Brass

NSF Certified: No