Straight Deck Union for Bridge Faucet in Polished Nickel

You last purchased this on
 
Perrin & Rowe

Straight Deck Union for Bridge Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Straight Deck Union for Bridge Faucet in Polished Nickel

  • Fast #
  • Part #RU6794PN2
  • Item #4103078
  • Manufacturer Part #U.6794PN-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Maximum cutout: 1"
  • Brass construction
  • Supplies: 1/2" NPSM with 1/2" NPT adaptors
  • 1 3/4" max. installation depth on deck
  • CNC machined
  • Installation depth on deck: 1-3/4"
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Accessory
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Compliant Not Certified
Length:
2-5/8 in
Material:
Brass
NSF Certified:
No