Thermostatic Valve with Triple Lever Handle Volume Temperature Control and Filler in Polished Chrome
Thermostatic Valve with Triple Lever Handle Volume Temperature Control and Filler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Valve Type:
- Tub & Shower Thermostatic Valve
- Flow Rate:
- 16 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Three Handle
- Sink Material:
- Brass
- Trim Only:
- No
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No