Oval Closed Towel Ring in Polished Nickel
Georgian Era Oval Closed Towel Ring in Polished Nickel
Frequently Purchased Together
Product Details
- Highest quality brass construction
- Polished Nickel
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Collection:
- Georgian Era
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 7 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Oval