Tub and Shower Trim with Single Lever Handle in Polished Chrome

You last purchased this on
 
Perrin & Rowe

Tub and Shower Trim with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Tub and Shower Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #RU2000LAPC
  • Item #678729
  • Manufacturer Part #U.2000L-APC
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single porcelain lever handle
  • Bath to shower diverter with automatic reset
  • Concealed bath and shower mixer trim with diverter
  • Includes cover plate, dome, handle and diverter knob made from solid brass
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/2 in
Diameter:
7 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Brass
UL Listed:
No
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
7 in