ROHL® Perrin & Rowe® Edwardian Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

RU3760L2

Manufacturer Part #: U.3760L-APC-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Flow rate: 1.5 gpm
  • Three-hole installation
  • Metal lever handles
  • Polished Chrome
  • Maximum deck depth: 1-1/2"
  • 1/2" NPSM connections
  • Includes both porcelain and metal lever inserts for U.3760L
  • 1 1/2" max. depth on deck

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
6 in - 16 in
Collection
Perrin & Rowe® Edwardian
Deck Plate Included
No
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
4-1/2 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday