ROHL® Perrin & Rowe® Two Handle Bridge Kitchen Faucet in Polished Nickel

RU4719LPN2

Manufacturer Part #: U.4719L-PN-2

Color/Finish

(Pricing is for Polished Nickel)

$1,682.66

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1.8 GPM
  • 7/8" centers, offset unions not available, cannot use U.6793 or U.6792 unions
  • Ceramic disc control cartridge
  • Flow rate: 1.8 gpm
  • Hot and cold mix at the side spray
  • Includes matching side spray
  • Spout height: 16-3/8"
  • Spout reach: 8-7/8"
  • Three-hole installation

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
7-7/8 in
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
16-3/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Bridge
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Side Spray
Yes
Spout Height
10-7/8 in
Spout Reach
8-7/8 in
Spout Type
High Arc
Trim Only
No

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday