Two Handle Bridge Kitchen Faucet with Side Spray in Satin Nickel
Palladian® Two Handle Bridge Kitchen Faucet with Side Spray in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 8-7/8"
- Three-hole installation
- Spout height: 16-3/8"
- 7/8" centers, offset unions not available, cannot use U.6793 or U.6792 unions
- Ceramic disc control cartridge
- Flow rate: 1.8 gpm
- Hot and cold mix at the side spray
- Includes matching side spray
- 1.8 GPM
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Palladian®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Center Size:
- 7-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- Hose Length:
- 39-3/8 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- Yes
- Spout Height:
- 30-3/8 in
- Spout Reach:
- 8-7/8 in
- Supply Lines Included:
- No
- UL Listed:
- No