Two Handle Bridge Kitchen Faucet with Side Spray in Satin Nickel

You last purchased this on
 
Perrin & Rowe

Palladian® Two Handle Bridge Kitchen Faucet with Side Spray in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Palladian® Two Handle Bridge Kitchen Faucet with Side Spray in Satin Nickel

  • Fast #
  • Part #RU4719LSTN2
  • Item #3881474
  • Manufacturer Part #U.4719L-STN-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spout reach: 8-7/8"
  • Three-hole installation
  • Spout height: 16-3/8"
  • 7/8" centers, offset unions not available, cannot use U.6793 or U.6792 unions
  • Ceramic disc control cartridge
  • Flow rate: 1.8 gpm
  • Hot and cold mix at the side spray
  • Includes matching side spray
  • 1.8 GPM
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Palladian®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Faucet Center Size:
7-7/8 in
Faucet Connection Size:
1/2 in
Faucet Height:
16-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
Hose Length:
39-3/8 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
NSF:
NSF 61
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
30-3/8 in
Spout Reach:
8-7/8 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No
Weight:
7 lb