ROHL® Perrin & Rowe® Two Handle Lever Handle Pot Filler in Polished Chrome

RU4799LS2

Manufacturer Part #: U.4799LS-APC-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ceramic disc control cartridges
  • Brass construction
  • Flow rate: 1.8 gpm
  • Spout reach: 24"
  • One hole installation
  • Swing arm fold away with dual shut offs
  • CNC machined
  • 1.8 GPM
  • CNC machined

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
8 in
Collection
Perrin & Rowe®
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Height
16-1/4 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
1 Hole
Spout Reach
22-1/4 in
Spout Type
Swivel
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday