ROHL®

Perrin & Rowe® Wall Mount Shower Arm in Polished Nickel

Part #RU5884PN  |  Manufacturer Part #U.5884PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower arm reach: 15"
  • Inlet: 1/2" male
  • Outlet: 1/2" male
  • Brass construction
  • Includes sliding escutcheon

Specifications

ADA Compliant: No

Collection: Perrin & Rowe®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

WaterSense Labeled: No