ROHL® Perrin & Rowe® Wall Mount Toilet Tissue Holder in Satin Nickel

RU6960STN

Manufacturer Part #: U.6960STN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes mounting hardware
  • Swinging arm
  • Accommodates most oversized toilet paper rolls
  • Projection: 4"
  • 4" projection

SPECIFICATIONS

ADA Compliant
No
Collection
Perrin & Rowe®
Depth
4 in
Installation Type
Wall Mount
Projection
4 in
Width
8-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday