Brass, Plastic Pop-up Drain Assembly in White

You last purchased this on
 
ROHL®

Brass, Plastic Pop-up Drain Assembly in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Brass, Plastic Pop-up Drain Assembly in White

  • Fast #
  • Part #RC7324
  • Item #2119424
  • Manufacturer Part #C7324
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes brass components
  • Pop-up drain assembly height adjuster or foot only without finish in white or gray plastic
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Component Type:
Pop-up Drain
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass, Plastic
NSF Certified:
No
Product Type:
Pop-Up
Trim Ring:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.25 lb