0 items

Rohl Italian Country Kitchen Pot Filler Faucet with Single 5-Spoke Cross Handle

RA1444XM2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" female npt connection
  • 1/4 turn ceramic valve
  • Brass construction
  • Flow rate: 1.5 gpm
  • Spoke handle
  • Spout reach: 8 27/32"
  • Spout swivels

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Italian Country Kitchen
Color Finish
Inca Brass
Color Finish Category
Brass Tones
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
7-1/64 in
Spout Type
Swivel
Trim Only
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday