0 items

Rohl Italian Country Kitchen Pot Filler with Five Spoke Handle and 28-5/8 in. Spout Reach

RA1451X2

Color Finish

Starting at $1097.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Connection: 1/2" female NPT
  • Dual quarter-turn handle shut-offs eliminate the need to reach over hot burners
  • Extends for easy use over front or rear burners
  • Flow rate: 1.5 gpm
  • Shut off spout prevents dripping
  • Swing arm fold away with dual shut offs

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Cartridge Type
Quarter Turn Ceramic Disc
Collection
Italian Country Kitchen
Color Finish
Tuscan Brass
Color Finish Category
Brass Tones
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Handle Type
Five Spoke
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
24-5/8 in
Spout Type
Swing
Trim Only
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday