0 items

Rohl Italian Country Kitchen Pot Filler with Lever Handle and 28-5/8 in. Spout Reach

RA1451LP2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.5 GPM
  • 1/2" female NPT connection
  • Brass construction
  • Ceramic disc control cartridges
  • Dual quarter turn handle shut-offs, one at the wall and one at the outlet. Eliminates need to reach over hot burners.
  • Extends for easy use over front or rear burners
  • Folds away when not in use
  • Lever handles
  • Shut off spout prevents dripping

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Italian Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
24-5/8 in
Spout Type
Swing
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday