0 items

Rohl Verona Pressure Balance Trim with Diverter

RARB2400XM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Single handle control
  • Trim for concealed pressure balance rough valve with diverter
  • Trim only

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Verona
Color Finish
Tuscan Brass
Color Finish Category
Brass Tones
Depth
4-5/8 in
Diameter
7 in
Handle Material
Metal
Handle Type
Cross
Height
7 in
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday