ROHL®

Pressure Balance Trim with Single Lever Handle (Less Diverter) for RCT-1 Rough Valve in Satin Nickel

Part #RMB2043LMSTN  |  Manufacturer Part #MB2043LMSTN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: RCT-1 Rough Valve

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Height: 6-1/4 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Height: 6-1/4 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Width: 5-1/4 in