0 items

Rohl Viaggio Pressure Balancing Trim Kit with Integrated Volume Control

RA7400LM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic lever handle
  • Includes plate, escutcheon and diverter
  • Move handle up for on, down for off
  • Must order R2014D rough valve to complete
  • Polished Nickel
  • See page xxx for rough info
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Viaggio
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
7-1/8 in
Handle Material
Metal
Handle Type
Lever
Height
7-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday